Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Right Angle Drill Attachment, 3/32 - 1/2 Chuck Capacity

  • Mfr # G3912

  • Zoro # G108640945


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
4
Handle Type
Right Angle
Housing Material
Aluminum
Includes
Side Handle & Jacobs Chuck & Chuck Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3912
Zoro #
G108640945
UPC #
707022453547
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
4

Details

Handle Type
Right Angle
Housing Material
Aluminum
Includes
Side Handle & Jacobs Chuck & Chuck Key

Description

Take on drilling tasks in narrow spots and tight corners with the Global Industrial, Pro Right Angle Drill Attachment. This compact attachment features a 3/32 - 1/2 chuck capacity via cordless, electric or pneumatic applications. This unit is built with a 2:3 gear ratio and includes a Jacobs drill chuck and chuck key. Whether your hands are gloved or bare the base is made to grip easily for simple one-handed operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.