Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp

  • Mfr # CP3000-520R
  • Zoro # G6887027
product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3000-520R
Zoro #
G6887027
UPC #
015451688127
Country of Origin
Taiwan, Province of China
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
Wrenches
Duty
Heavy Duty
Grinder Orientation
Straight
Average CFM @ 15 Second Run Time
7.0
Handle Material
Composite
Throttle
Safety Lever
Characteristics
Compact, Ergonomic, Lightweight, Streamlined
Collet
1/4 in
Variable Speed
Yes
CFM @ Full Load
28.0
Bearing Type
Ball
Tool Weight
1.87 lb
Application
Deburring, Die Contouring, Light Chamfering
Standards
EN ISO 11148-9:2012
Features
High Precision, Operator Comfort
Minimum Speed
20,000 RPM
Kit Contents
(1) Bare Tool
Air Pressure
90 psi
Vibration Level
2.5 m/sq sec
Air Consumption
28 cfm
Power Source
Air Powered
Air Inlet Type
NPT
Accessory Free Tool Change
No
Safety Features
Streamlined Safety Lever
Series
CP3000 Series
Switch Type
Safety Lever
Grip Style
Barrel Grip
Exhaust Location
Rear
Tool Style
Straight
Switch Location
Top
Air Inlet Gender
Female
Tool Series
CP3000
Tool Life
Ultra Durable
Speed - Minimum
20,000 RPM
Speed - Maximum
20,000 RPM
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
7 5/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
7 5/8 in
Length
7 5/8 in
Fits Chest Size
High Precision, Operator Comfort

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Streamlined Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.