Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Cordless Sweeper, 12 Cleaning Path

  • Mfr # 641288

  • Zoro # G809146593


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path Width
12
Body Material
Plastic/Aluminum
Height
48 in
Battery Voltage
4.8 VDC
Bristle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641288
Zoro #
G809146593
UPC #
707022349567
Country of Origin
China

Dimensions

Cleaning Path Width
12
Height
48 in

Details

Item
Cordless Sweeper
Body Material
Plastic/Aluminum
Battery Voltage
4.8 VDC
Bristle Color
Blue

Description

Ideal for quick cleanup applications in lobbies, breakrooms, offices, hotels, food service, and more. Provides 12 cleaning path. Swivel head helps provide optimal cleaning in tight spaces. Battery requires one hour charge time and provides 90 minutes of run time. The ergonomic top grip handle adjusts up or down for hard to reach places. Features large capacity dust bin that is easy to empty. Includes wall mounting docking bracket for convenient storage. UL/ETL certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.