Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Record Storage With Boxes 72W x 30D x 36H, Gray

  • Mfr # B2297943

  • Zoro # G208591109


product price: $460.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shelving Type
With File Box
Depth
30 in
Height
36 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297943
Zoro #
G208591109
UPC #
707022388023
Country of Origin
United States

Dimensions

Depth
30 in
Height
36 in
Overall Width
72 in

Details

Shelving Type
With File Box
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled

Description

Rugged 200 test corrugated transfer file boxes protect and organize records with double-thick front and back walls, large label area and hand holes for easy lifting. Boxes fit securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.