Zoro Homepage

Rectangle Picnic Table, Green, Perforated Metal, 8 ft L

  • Mfr # 694555GN

  • Zoro # G411865240


product price: $1,299.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Overall Length
8 ft
Overall Width
62 in
Overall Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694555GN
Zoro #
G411865240
UPC #
707022031523
Country of Origin
China

Dimensions

Overall Length
8 ft
Overall Width
62 in
Overall Height
29-1/2 in
Depth
96 in

Details

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Tabletop Color
Green
Item
Picnic Table
Assembly
Unassembled

Description

Commercial Outdoor Portable Perforated Metal Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge perforated metal with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2inH. Benches measure 12inD x 17inH. Table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. 7 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.