Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Step On Trash Can, 12 Gallon, Brushed Stainless Steel

  • Mfr # 641593SS

  • Zoro # G808620384


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Silver
Height
26 in
Overall Width
20-15/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641593SS
Zoro #
G808620384
UPC #
707022469777
Country of Origin
China

Dimensions

Height
26 in
Overall Width
20-15/16 in
Length
10-13/16 in

Details

Item
Step-On Can
Container Shape
Rectangular
Color
Silver
Material
Stainless Steel
Finish
Brushed

Description

This receptacle is made of brushed stainless steel that is fingerprint-resistant and allows users to open the lid virtually hands-free. Equipped with wheels at the base and a hidden pull handle to allow for easy movement, this trash can is perfect for use in commercial spaces, personal kitchens, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.