
Recycled Plastic Round Trash Can With Liner, 32 Gallon, Cedar
Mfr # 641323CD
Zoro # G811865413
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Round
Height
33 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
641323CD
Zoro #
G811865413
UPC #
707022512138
Country of Origin
Multiple
Dimensions
Height
33 in
Details
Item
Institutional Plastic Can
Container Shape
Round
Color
Brown
Material
Plastic
Description
Global Industrial™ Recycled Plastic Receptacles are ideal for use in parks, schools, office grounds and more. Maintenance-free, durable plastic construction resists cracking and splintering, withstands the elements and does not require sanding, sealing or painting. Made with twenty-four 1in x 4in resinwood slats with natural wood textured finish. Includes heavy duty zinc coated hardware and molded, flat top lid with 11in diameter disposal opening. Includes 32 gallon liner made of leak-proof seamless plastic for easy cleaning and waste disposal. 32 gallon capacity. Cedar color finish. Assembly required. Overall dimensions: 29inDia. x 33inH. Includes: 20 32in Planks, 4 33in Planks, 2 Recycled Plastic Trash Rings 1 Top, 1 Bottom, 1 Lid, 1 32 Gallon Liner, Assembly Hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.