Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Plastic Square Trash Can With Liner, 32 Gallon, Green

  • Mfr # 641322GN

  • Zoro # G011892370


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
35 in
Overall Width
24 in
Material
Plastic
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641322GN
Zoro #
G011892370
UPC #
-
Country of Origin
Multiple

Dimensions

Height
35 in
Overall Width
24 in
Depth
24 in

Details

Item
Institutional Plastic Can
Container Shape
Square
Color
Green
Material
Plastic

Description

Global Industrial™ Recycled Plastic Receptacles are ideal for use in parks, schools, office grounds and more. Maintenance-free, durable plastic construction resists cracking and splintering, withstands the elements and does not require sanding, sealing or painting. Made with twenty-eight 1in x 4in resinwood slats with natural wood textured finish on four pre-assembled panels. Includes heavy duty zinc coated hardware and molded, flat top lid with 11in diameter disposal opening. Includes 32 gallon liner made of leak-proof seamless plastic for easy cleaning and waste disposal. 32 gallon capacity. Green color finish. Assembly required. Overall dimensions: 24inW x 24inW x 33inH. Includes: 4 Pre-assembled Panels, 1 Lid, 1 Bottom Panel, 8 Triangle Corner Blocks, 1 32 Gallon Liner, 32 1-5/8in screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.