
Recycling Can, Blue, Steel, 23-1/2 in W/Dia
Mfr # 261927RBLD
Zoro # G311937207
product price:Â $859.99
/eaKey Features
Color
Blue
Width/Diameter
23-1/2 in
Height
43-1/2 in
Depth
23-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
261927RBLD
Zoro #
G311937207
UPC #
-
Country of Origin
China
Dimensions
Width/Diameter
23-1/2 in
Height
43-1/2 in
Depth
23-1/2 in
Details
Color
Blue
Item
Recycling Can
Material
Steel
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Rain bonnet lid prevents rain or snow from entering container; features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3in off the ground. Feature perforated 5/8in diameter punched pattern. Includes blue recycling rain bonnet lid, plastic liner, base and security cable. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.