Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vinyl Bag For Hotel Cart

  • Mfr # 237157

  • Zoro # G308641070


product price: $51.20
/ea

Key Features

Color
Yellow
Material
Vinyl
Overall Length
24 in
Overall Width
18 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237157
Zoro #
G308641070
UPC #
707022010405
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
18 in
Height
28 in

Details

Color
Yellow
Material
Vinyl

Description

Tear resistant vinyl
  • Easy-to-clean
  • 25 gallon capacity
  • Easily hooks on to housekeeping cart
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.