Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H

  • Mfr # 535363

  • Zoro # G908620338


product price:  $729.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Color
Red
Material
Steel
Depth
18 in
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535363
Zoro #
G908620338
UPC #
707022381321
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18 in
Height
38 in
Overall Width
26-3/8 in

Details

Item
Roller Cabinet
Number of Drawers
7
Color
Red
Material
Steel
Bin Cabinet Style
Bottom

Description

Heavy gauge steel body. Durable powder coat red finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 5 x 2 Roller bearing casters 2 rigid, 2 swivel with brakes. Foam drawer liners. Top 5 drawers 22-43/64W x 14-61/64D x 2-61/64H 55 Lb. capacity. Two bottom drawers 22-43/64W x 14-61/64D x 6-1/16H 66 Lb. capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.