Shop SWIVEL

Swivel Pro Rolling Tool Cabinet, 12 Drawer, Black, Steel, 60 in W x 24 in D x 39-1/4 in H

  • Mfr # PRO603512
  • Zoro # G9922692

product price: 
$
5,428.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
12
Material
Steel
Includes
Drawer Liners
Features
Adjustable Leg for Uneven Floor, Anti Skid Drawer Mat, Extra Heavy Duty 1/4" Table Top, Foot Pedal to Move Casters into Movable Mode, Greasable Caster, Greasable Drawer Hinge, Lockable Drawer
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO603512
Zoro #
G9922692
UPC #
100603512006
Country of Origin
China

Dimensions

Width
60 in
Depth
24 in
Height
39-1/4 in
Caster Size
6 in x 6 in
Overall Depth
24 1/4 in
Overall Width
62 in
Overall Height
39 1/4 in
Caster Width
6 in
Width Range
60 in to 69 in Wide
Caster Diameter
6 in
Handle Length
5 in
Overall Height with Lid Open
39 1/4 in
Height Style
Workstation Height Cabinet
Dimensions
62 in W x 24 1/4 in D x 39 1/4 in H
Overall Dimensions
62 in W x 24 1/4 in D x 39 1/4 in H
Fits Chest Size
Adjustable Leg for Uneven Floor, Anti Skid Drawer Mat, Extra Heavy Duty 1/4" Table Top, Foot Pedal to Move Casters into Movable Mode, Greasable Caster, Greasable Drawer Hinge, Lockable Drawer

Details

Item
Rolling Tool Cabinet
Number of Drawers
12
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Adjustable Leg for Uneven Floor, Anti Skid Drawer Mat, Extra Heavy Duty 1/4" Table Top, Foot Pedal to Move Casters into Movable Mode, Greasable Caster, Greasable Drawer Hinge, Lockable Drawer
Storage Capacity
17,824 cu in
Load Rating
6000 lb
Drawer Color
Orange
Tool Box Duty Rating
Industrial Premium
Caster Type
Locking
Caster Wheel Material
Rubber
Locking System
Keyed
Number of Shelves
0
Configuration
Left Bank: (2) 18-3/4 in W x 24 in D x 2 in H, (2) 18-3/4 in W x 24 in D x 2-1/2 in H, (1) 18-3/4 in W x 24 in D x 4-1/2 in H, (1) 18-3/4 in W x 24 in D x 8-1/2 in H, Right Bank: (2) 18-3/4 in W x 24 in D x 2 in H, (2) 18-3/4 in W x 24 in D x 2-1/2 in H, (1) 18-3/4 in W x 24 in D x 4-1/2 in H, (1) 18-3/4 in W x 24 in D x 8
Finish
Powder Coated
Series
Swivel Pro
Drawer Slides
None
Tool Storage Type Included
Rolling Cabinet
Work Surface Material
Steel
Drawer Capacity
150 lb Shallow, 400 lb Deep
Handles
No
Gauge
10/14 ga.
Caster Material
Rubber
Drawer Slide Function
Swivel Hinged
Largest Maximum Drawer Load Capacity
400 lb
Finish/Color
Powder Coated Black
Drawer Finish
Powder Coated
Body Finish
Powder Coated
Duty Rating
Extra Heavy Duty
Drawer Range
6 to 10
Includes Drawer Liners
Drawer Liners Included
Total Storage Capacity
17,824 cu in
Body Gauge
16 ga
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Drawer Slide Type
Swivel Hinged
Handle Grip Style
Ergonomic
Total Load Capacity
6,000 lb
Body Material
Steel
Drawer Gauge
16 ga
Body Color
Black
Body Finish/Color
Powder Coated Black

Description

Rolling Tool Cabinet, Swivel Pro Series, Industrial Premium, Width 60 in, Depth 24 1/4 in, Height 39 1/4 in, Number of Drawers 10, Black, Drawer Color Orange, Drawer Capacity 150 lb Shallow, 400 lb Deep, None Drawer Slides, Powder Coated Finish, Storage Capacity 17,824 cu in, Load Rating 6000 lb, Caster Size 6 in x 6 in, Number of Shelves 0, Steel, 14 Gauge, Work Surface Material Steel, Caster Wheel Material Rubber, Caster Type Locking, Keyed, No Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.