Round Indoor Metal Can, Silver, Stainless Steel, 20 in

  • Mfr # 641595SS

  • Zoro # G808619951


product price:  $691.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Silver
Height
33-7/16 in
Overall Width
20 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641595SS
Zoro #
G808619951
UPC #
707022469791
Country of Origin
China

Dimensions

Height
33-7/16 in
Overall Width
20 in
Length
20 in

Details

Item
Indoor Metal Can
Container Shape
Round
Color
Silver
Material
Stainless Steel
Finish
Satin

Description

Quickly update any business environment with the Global Industrial, Round Curved Open Top Trash Can. Its satin finish and unique shape help it seamlessly blend into a wide variety of commercial environments such as airports, shopping malls, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. Measures: 33-7/16 H x 20 W x 20 L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.