Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Multi Purpose Recycling Can, Blue, Steel

  • Mfr # 261800BL

  • Zoro # G208619995


product price: $820.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Blue
Material
Steel
Height
36 in
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261800BL
Zoro #
G208619995
UPC #
707022335430
Country of Origin
China

Dimensions

Height
36 in
Depth
28 in
Width/Diameter
28

Details

Item
Multi Purpose Recycling Can
Container Shape
Round
Color
Blue
Material
Steel

Description

Fully welded durable receptacle features a rugged, long lasting flat bar steel body with a polyester powder coat finish that deters graffiti and vandalism. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Metal band top for extra strength. Recycling garbage can endures extreme climate conditions making them great for parks, universities, apartment and office complexes and city streets. Recycle waste container includes security cable, anchor kit and black rigid plastic liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.