Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Outdoor Can, Black, Steel

  • Mfr # 237726BK

  • Zoro # G808610279


product price: $873.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Black
Height
36 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237726BK
Zoro #
G808610279
UPC #
707022019149
Country of Origin
China

Dimensions

Height
36 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel

Description

Flat bar steel and polyester powder coated finish deters graffiti and vandalism. 36 gallon capacity. Measures 28 diameter x 36H. Includes anchor kit and black plastic liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.