Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Outdoor Can, Black, Steel

  • Mfr # 260804BK

  • Zoro # G208591604


product price: $885.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Black
Height
41-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260804BK
Zoro #
G208591604
UPC #
707022337908
Country of Origin
China

Dimensions

Height
41-3/4 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel

Description

Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top for extra strength. Steel garbage cans endure extreme climate conditions making them great for outdoor use. Rain Cap Lid prevents rain or snow from entering container. Includes anchor kit and black plastic liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.