
Round Outdoor Can, Black, Steel
Mfr # 641630BK
Zoro # G811865840
product price: $1,137.99
/eaKey Features
Container Shape
Round
Color
Black
Height
42 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641630BK
Zoro #
G811865840
UPC #
707022490924
Country of Origin
China
Dimensions
Height
42 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel
Description
Strong slatted steel body with pre-attached lid to withstand outdoor conditions. Ergonomic access door reduces heavy lifting. Weather-resistant, fully assembled, and ships in one crate. Outfit your outdoors with the Global Industrial Outdoor Heavy-Duty Slatted Steel Trash Can, which offers high-level durability for harsh weather seasons. This 36-gallon Global Industrial Outdoor Heavy-Duty Steel Slatted Trash Can at 42inH with Flat Lid and Access Door is perfect for parks, outdoor venues, campus grounds, and industrial grounds. The large slatted steel trash can gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully-welded and treated with a polyester powder coat finish to create a durable receptacle that will hold up against harsh summer and winter weather. Includes anchor kit, security cable, and plastic liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.