
Round Outdoor Can, Black, Steel
Mfr # 641633BK
Zoro # G911919344
product price: $1,194.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Container Shape
Round
Color
Black
Height
42 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641633BK
Zoro #
G911919344
UPC #
-
Country of Origin
China
Dimensions
Height
42 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel
Description
Built-in ashtray lid offers dual-purpose disposal for waste and ash. Bonnet lid prevents rain or snow from entering trash can interior. Durable, fully-welded design with convenient access door. The Global Industrial™ Outdoor Slatted Steel Trash Can with Ashtray Lid and Access Door is your solution for convenient outdoor trash and cigarette ash disposal. This outdoor trash can and ashtray waste receptacle is suitable for parks, universities, apartment and office complexes, and city streets. The built-in access door allows quick retrieval of canister without touching the lid and is pad-lockable to prevent unsolicited opening lock sold separately. The all-welded, galvanized steel body is treated with a durable polyester powder coat built to endure extreme climate conditions, making it ideal for outdoor use. The slatted design is made to allow air circulation, preventing odor buildup from within the cannister. 36 gallon capacity. Includes anchor kit, leveling feet, and black plastic liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.