Round Outdoor Can, Gray, Steel, 23-1/2 in

  • Mfr # 261926GY

  • Zoro # G311863346


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Height
40-1/2 in
Overall Width
23-1/2 in
Material
Steel
Depth
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261926GY
Zoro #
G311863346
UPC #
-
Country of Origin
China

Dimensions

Height
40-1/2 in
Overall Width
23-1/2 in
Depth
23-1/2 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Gray
Material
Steel

Description

36-gallon waste capacity. Rain bonnet lid helps deflect falling rainwater and snow. Security cable included to help deter theft. Cover your grounds with a trash can that handles waste collection with ease. The Global Industrial™ Outdoor Diamond-Steel Trash Can With Rain Bonnet Lid is a strong, thermoplastic receptacle that is ideal for schools, public parks, outdoor office areas, and more. Its protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Assembly required. Includes rain bonnet lid, plastic liner, and security cable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.