
Round Outdoor Can, Green, Steel
Mfr # 261940GN
Zoro # G511863191
product price: $941.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Container Shape
Round
Color
Green
Height
42 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261940GN
Zoro #
G511863191
UPC #
707022034494
Country of Origin
China
Dimensions
Height
42 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Steel
Description
Outdoor Metal Slatted Waste Receptacle w/Access Door & Flat Lid - 36 Gallon Green. Fully welded durable receptacle has a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Electro-coating plus powder coating two stage protection process. resists rust and increases durability. Access door with slide out liner helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening lock sold separately. Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. 36 gallon capacity. Includes anchor kit, leveling feet and black plastic liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.