Zoro Homepage

Safety First Folding Fabric Barrier, Lime Green, English

  • Mfr # 708548EN

  • Zoro # G508639105


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Post Material
Plastic
Overall Length
69 in
Weight
7
Thickness
3-1/2
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708548EN
Zoro #
G508639105
UPC #
707022453288
Country of Origin
China

Dimensions

Overall Length
69 in
Thickness
3-1/2

Details

Post Material
Plastic
Weight
7
Finish
None
Rope Color
Green

Description

The alert green/yellow fabric with an enlarged Safety First message makes this barricade highly visible, even in low lighting conditions. Lightweight at only 7 lbs., this sign is designed for portable transport and folds easily for storage. Unlike many standard signs that are rigid, this unit is also designed with adaptability in mind. The sign features three 22-1/2 L x 38 H panels and extends to 69L. Each section is 1 thick - folded thickness is 3-1/2. Constructed with gray tubular plastic and fabric material that is made of water and mildew-resistant polyester. Message displayed in English.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.