Security Work Center & Storage Cabinet, 38 in W, 72 in H, 24 in D

  • Mfr # 159009

  • Zoro # G011936821


product price: $2,592.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159009
Zoro #
G011936821
UPC #
707022000109
Country of Origin
Multiple

Dimensions

Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in

Details

Color
Gray
Item
Security Work Center & Storage Cabinet
Material
Steel

Description

Our rugged steel storage cabinet features box-formed, reinforced 4in deep pocket doors that swing open 270° for full access. Door shelves store cans, bottles, and other small containers on the bottom half and louvers hold bins on the top half. Drawers have 400 lb. capacity, extend completely on ball bearing suspensions, and measure 36inW x 18inD with assorted heights : 23inH; 14inH; 114inH. High-pressure laminate plastic work surface is 1-3/4in thick and lets you work within the cabinet. Cabinet measures 38inW x 24inD x 72inH overall. Grey powder coat finish. Ships assembled. The cabinets are not returnable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.