Shop GLOBAL INDUSTRIAL
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
See-Thru Door Locker, 36 in W, 15 in D, 78 in H, Tan
- Mfr # B2318159
- Zoro # G411865219
product price:Â
$
1,078.99
/ea
Key Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Material of Construction
Steel/Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2318159
- Zoro #
- G411865219
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
- Item
- See-Thru Door Locker
- Material of Construction
- Steel/Polycarbonate
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 15 in
- Overall Height
- 78 in
Description
Global Clear View Locker Triple Tier 12x15x24 - 9 Doors Assembled - Tan. Backed by a 2 Year Limited Warranty. These Premium Security Lockersft doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6in to height. These Triple Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Tan enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These triple tier lockers are ideal for added storage of personal items where space is limited. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Includes Blank Locker Number Plates Installation Required. Made In USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.