Wardrobe Locker, 36 in W x 72 in H x 24 in D, With Padlock Hasp, Black
- Mfr # WSC-3672-24-HASP
- Zoro # G424449949
product price:Â
$
1,639.99
/ea
Key Features
Locker Handle Type
L-Handle
Overall Height
78 in
Number of Openings
7
Load Capacity
200 lbs per Half Shelf
Locker Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-HASP
- Zoro #
- G424449949
- UPC #
- -
- Country of Origin
- United States
- Locker Handle Type
- L-Handle
- Item
- Wardrobe Locker
- Number of Openings
- 7
- Load Capacity
- 200 lbs per Half Shelf
- Locker Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Number of Compartments
- 7
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Finish
- Powder Coated
- Color
- Black
- Locker Door Type
- Solid Double Door
- Mounting
- Welded
Dimensions
- Overall Height
- 78 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.