Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 6-5/8 in W

  • Mfr # 184842BL

  • Zoro # G811863235


product price: $6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Material
Polypropylene
Overall Width
6-5/8 in
Overall Height
4 in
Overall Depth
23-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184842BL
Zoro #
G811863235
UPC #
651588353752
Country of Origin
United States

Dimensions

Overall Width
6-5/8 in
Overall Height
4 in
Overall Depth
23-5/8 in

Details

Color
Blue
Material
Polypropylene
Item
Shelf Storage Bin

Description

Plastic Shelf Storage Bin - Nestable 6-5/8inW x 23-5/8in D x 4inH Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.