Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Green, 4 in H, 4-1/8 in W

  • Mfr # 184839GN

  • Zoro # G011863318


product price: $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Material
Polypropylene
Overall Width
4-1/8 in
Overall Height
4 in
Overall Depth
17-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184839GN
Zoro #
G011863318
UPC #
651588354896
Country of Origin
United States

Dimensions

Overall Width
4-1/8 in
Overall Height
4 in
Overall Depth
17-7/8 in

Details

Color
Green
Material
Polypropylene
Item
Shelf Storage Bin

Description

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12in, 18in and 24in deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities. These Premium Bins are virtually unbreakable and feature mold-in permanent colors. Use colors to differentiate items for quick content identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.