Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 11-1/8 in W

  • Mfr # 184825YL

  • Zoro # G811863365


product price: $9.95
/ea
Sold in multiples of 6 for $59.70

Key Features

Material
Polypropylene
Overall Width
11-1/8 in
Overall Height
4 in
Overall Depth
23-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184825YL
Zoro #
G811863365
UPC #
651588353912
Country of Origin
United States

Dimensions

Overall Width
11-1/8 in
Overall Height
4 in
Overall Depth
23-5/8 in

Details

Color
Yellow
Material
Polypropylene
Item
Shelf Storage Bin

Description

Plastic Shelf Bin - 11-1/8inW x 23-5/8in D x 4inH Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.