Zoro Homepage

Shelf Storage Bin, Polypropylene, Yellow, 4 in H

  • Mfr # 184841YL

  • Zoro # G108591742


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Color
Yellow
Material
Polypropylene
Overall Height
4 in
Overall Depth
23-5/8 in
Depth
23-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184841YL
Zoro #
G108591742
UPC #
651588353738
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
23-5/8 in
Depth
23-5/8 in

Details

Color
Yellow
Material
Polypropylene
Item
Shelf Storage Bin

Description

The GLOBAL INDUSTRIAL - 184841YL Shelf Storage Bin is a robust storage solution with an overall depth of 23-5/8 inches and a height of 4 inches. These dimensions are suitable for accommodating various items, making it versatile for different storage needs. Its generous size can hold multiple objects, providing adequate space to keep your workspace organized and clutter-free.
This shelf storage bin is constructed from durable polypropylene material known for its resilience against wear and tear. The yellow color not only adds visual appeal but also aids in visibility, which can be beneficial when sorting or locating stored items quickly. This bin's sturdy construction ensures longevity, designed to withstand regular use in busy environments.
As an item from GLOBAL INDUSTRIAL, this shelf storage bin aligns with the brand's reputation for producing reliable products built to fulfill diverse organizational requirements across industries. It offers compatibility with various shelving systems due to its standard sizing, making it a practical addition to any small business that values efficient organization.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.