
Shelves For 48inWx18inD Storage Cabinet, Black, 2PK
Mfr # 493315BK
Zoro # G511936598
product price:Â $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Overall Width
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493315BK
Zoro #
G511936598
UPC #
707022033749
Country of Origin
China
Dimensions
Overall Depth
18 in
Overall Width
48 in
Details
Color
Black
Item
Cabinet Shelf
Description
These sturdy box formed steel shelves have channel reinforcements which provide a 300 lb. capacity. They adjust easily on 2in centers with strong, convenient shelf clips. Package of 2. 1 Year Limited Warranty. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.