Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Dark Gray, 4 Shelves, 0 Drawers

  • Mfr # 825S24HG
  • Zoro # G0591208
product price: 
$
720.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
825S24HG
Zoro #
G0591208
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Method of Construction
Bolted; Welded
Number of Doors
2
Shelf Capacity
150 lbs
Includes
Shelves, Keys
Series
800
Color
Dark Gray
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Base Type
Frame
For Use Indoors/Outdoors
No
Casters Included
No
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Locking Cabinet
Yes
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Mobility
Stationary
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Frame Assembled
Unassembled
Audit Trail Storage
None
Cabinet Storage Components
Shelves
Door Opening
180 Degrees
Cabinet Color
Dark Gray

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Door Material Thickness
20 ga

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.