Shop GLOBAL INDUSTRIAL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue
- Mfr # 249509
- Zoro # G208619896
product price:Â
$
558.99
/ea
Key Features
Overall Width
34-1/2 in
Overall Height
80 in
Overall Depth
30
Shop Desk Style
Base Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249509
- Zoro #
- G208619896
- UPC #
- 707022332262
- Country of Origin
- China
- Shop Desk Style
- Base Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
- Material
- Steel
- Color
- Blue
- Assembly
- Required
- Type
- Cabinet Base
Dimensions
- Overall Width
- 34-1/2 in
- Overall Height
- 80 in
- Overall Depth
- 30
Description
Our best selling shop desk is perfect for warehouses and shipping & receiving areas. Rugged steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Includes steel uprights, 28-1/2H pegboard panel and 34-1/2W x 12D overhead shelf. Pegboard Riser Shelf provides convenient tool and supply storage above work surface. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Durable blue powder coat finish. Overhead shelf accepts Optional Light Kit sold separately. Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.