Shop GLOBAL INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray
- Mfr # 300912GY
- Zoro # G708653581
product price:Â
$
521.99
/ea
Key Features
Overall Width
34-1/2 in
Overall Height
51-1/2 in
Overall Depth
30
Shop Desk Style
Cabinet, Compartment, Drawer, Shelf
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300912GY
- Zoro #
- G708653581
- UPC #
- 707022354806
- Country of Origin
- China
- Shop Desk Style
- Cabinet, Compartment, Drawer, Shelf
- Color
- Gray
- Assembly
- Required
- Material
- Steel
- Type
- Cabinet Base
Dimensions
- Overall Width
- 34-1/2 in
- Overall Height
- 51-1/2 in
- Overall Depth
- 30
Description
Rugged 14 gauge, steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.