Single Channel Strut, Slotted, Steel, Zinc-Plated, Silver

  • Mfr # 713138

  • Zoro # G708613431


product price:  $42.29
/ea
Sold in multiples of 4 for $169.16

Key Features

Slot Type
Slotted
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
Steel
Color
Silver
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713138
Zoro #
G708613431
UPC #
707022353946
Country of Origin
China

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Length
8 in
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Overall Length
8 in.

Details

Item
Single Channel Strut
Slot Type
Slotted
Material
Steel
Color
Silver
Gauge
12
Finish
Zinc-Plated

Description

Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc Plated has a continuous slot with inturned edges. The pregalvanized zinc coating conforms to a G-90 thickness designation per ASTM A653. The zinc thickness is .75 MIL or .45 oz./sq. ft. of surface area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.