Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated

  • Mfr # 320743

  • Zoro # G108642918


product price:  $22.55
/ea

Key Features

Compatible Material
Concrete; Brick
Anchor Diameter
3/4"
Overall Length
4-1/4"
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320743
Zoro #
G108642918
UPC #
707022406659
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
4-1/4"
Drill Bit Size
3/4"

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Material Type
Steel
Finish
Zinc Plated

Description

Global Industrial sleeve anchors 3/4 x 4-1/4 with 1 drill bit 3/4 x 8 supports a variety of masonry materials and applications in need of secure holding and attachment. This concrete mounting kit is suitable for hard and rigid surfaces. Solid steel base material offers lasting durability and holding performance. Includes four lag bolts to install one post and one drill bit. Package Quantity 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.