Zoro Homepage

Solar Powered Flashing LED Pedestrian Crossing Sign, Diamond

  • Mfr # 708313

  • Zoro # G308612056


product price: $1,701.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Sign Background Color
Yellow
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708313
Zoro #
G308612056
UPC #
707022351942
Country of Origin
China

Dimensions

Width
34 in
Height
30 in
Depth
6 in

Details

Sign Material
Aluminum
Sign Background Color
Yellow

Description

Highly visible and bright yellow LED Sign has enlarged lettering for optimum visibility at distances up to 2600 ft. The sign features a lithium ion battery allows 5-7 days of working time operation after a single full charge. Power switch and 12/24 Hour Work Switch on back are both easy to find and use for real time adjustment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.