
Solid Straight Wall Storage Container, 12 in L x 15 in W x 5 in H, Gray, Polyethylene
Mfr # 652741
Zoro # G511864020
product price: $16.99
/eaKey Features
Overall Height
5 in
Overall Length
12 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652741
Zoro #
G511864020
UPC #
707022325998
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Length
12 in
Overall Width
15 in
Overall L x W x H
12 in L x 15 in W x 5 in H
Details
Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container
Description
Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.