Zoro Homepage

Solid Straight Wall Storage Container, 23-3/4 in L x 15-3/4 in W, Red, Plastic

  • Mfr # 662121RD

  • Zoro # G708613097


product price: $47.15
/ea
Sold in multiples of 3 for $141.45

Key Features

Overall Length
23-3/4 in
Overall Width
15-3/4 in
Type
Solid
Material
Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662121RD
Zoro #
G708613097
UPC #
32903013931
Country of Origin
United States

Dimensions

Overall Length
23-3/4 in
Overall Width
15-3/4 in
Overall L x W x H
23-3/4 in L x 15-3/4 in W

Details

Type
Solid
Material
Plastic
Color
Red
Item
Straight Wall Storage Container
Includes
Mesh Sides & Solid Base
Lid Type
Mesh Sides & Solid Base

Description

Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1 wide stacking rims and external ribbing provide added strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.