
Solid Straight Wall Storage Container, 23-3/4 in L x 15-3/4 in W x 12-1/4 in H, Gray, Polyethylene
Mfr # 662125
Zoro # G511864297
product price:Â $28.25
/ea
Sold in multiples of 3 for $84.75
Key Features
Overall Height
12-1/4 in
Overall Length
23-3/4 in
Overall Width
15-3/4 in
Type
Solid
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
662125
Zoro #
G511864297
UPC #
32903014402
Country of Origin
United States
Dimensions
Overall Height
12-1/4 in
Overall Length
23-3/4 in
Overall Width
15-3/4 in
Overall L x W x H
23-3/4 in L x 15-3/4 in W x 12-1/4 in H
Details
Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container
Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1in wide stacking rims and external ribbing provide added strength. Solid-sided containers keep small items in and provide a smooth inner walls for easy, sanitary cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.