Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbents, Gray, 100 PK

  • Mfr # 670631

  • Zoro # G508620622


product price: $79.35
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Gray
Length
15 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670631
Zoro #
G508620622
UPC #
707022487160
Country of Origin
United States

Dimensions

Length
15 in
Width
18 in

Details

Item
Sorbents
Material
Polypropylene
Color
Gray

Description

Quickly and easily absorb oil and water spills with the Global Industrial; Universal Medium-weight Sorbent Pads. The pads are an all-purpose solution for absorbing liquid leaks, spills, or drips in the workplace. Made of premium three-ply fine fiber, they are extremely efficient in wicking moisture and reducing linting. The dimple-bond pattern on the pad increases strength and durability for long term absorbent needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.