Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbents, Gray, 2 PK

  • Mfr # B2305915

  • Zoro # G208621066


product price: $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Gray
Length
150 in
Width
30 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2305915
Zoro #
G208621066
UPC #
707022381659
Country of Origin
United States

Dimensions

Length
150 in
Width
30 in
Height
30 in

Details

Item
Sorbents
Material
Polypropylene
Color
Gray

Description

A medium weight split roll that offers a more economical option to the alternative heavy weight product. Package includes 2-15x 150' absorbent rolls. The rolls are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the roll less prone to stray fibers becoming detached and also gives a very even structure which contributes to the good absorbency rate. These attributes help make the roll an industry standard construction, as it offers all-round average performance but excellent versatility. The gray color helps to hide any absorbed liquids. The roll is made from a single layer of meltblown that is sonically bonded together. Good value and reliable performance. Made from high quality polypropylene. Perforated for efficient use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.