Zoro Homepage

Sorbents, White, Polypropylene

  • Mfr # 670629

  • Zoro # G608620553


product price: $216.99
/pk 40, $5.42/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670629
Zoro #
G608620553
UPC #
707022487146
Country of Origin
United States

Dimensions

Length
4 in

Details

Item
Sorbents
Material
Polypropylene
Color
White

Description

Soak up oil spills with the Global Industrial; Oil Only Sorbent Socks. The heavy-weight socks are ideal for preventing or reacting to spills in high-traffic areas in the workplace. The socks are flexible, absorb oil-based chemicals, easily adapt around equipment, fitting in hard-to-reach places, and ensure the surrounding areas stay dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.