Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbents, Yellow, 100 PK

  • Mfr # 670638

  • Zoro # G608620614


product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Yellow
Length
15 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670638
Zoro #
G608620614
UPC #
707022487238
Country of Origin
United States

Dimensions

Length
15 in
Width
18 in

Details

Item
Sorbents
Material
Polypropylene
Color
Yellow

Description

Keep your workplace environment safe with the Global Industrial; Hazmat Heavyweight Sorbent Pads. Their bright yellow color is easily identifiable from other pads and promotes safety in the workplace. With the heavy weight absorbency, these pads provide additional strength with the perforated detail gives added flexibility and great wicking capabilities. The dimple bond pattern increases strength and durability, making these pads ideal for all your chemical and hazmat liquid absorption needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.