Shop GLOBAL INDUSTRIAL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square Kids Picnic Table, Black, Expanded Metal, 46 in L, 24-1/2 in H Overall
- Mfr # 277151KBK
- Zoro # G008591781
product price:Â
$
955.99
/ea
Key Features
Shape
Square
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
74-1/8 in
Overall Height
24-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 277151KBK
- Zoro #
- G008591781
- UPC #
- 707022464062
- Country of Origin
- China
- Shape
- Square
- Tabletop Structural Material
- Expanded Metal
- Tabletop Color
- Black
- Item
- Kids Picnic Table
- Assembly
- Unassembled
Dimensions
- Overall Length
- 46 in
- Overall Width
- 74-1/8 in
- Overall Height
- 24-1/2 in
Description
Commercial children's outdoor picnic tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an umbrella hole to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.