Square Kids Picnic Table, Blue, Expanded Metal, 46 in L, 24-1/2 in H Overall

  • Mfr # 277151KBL

  • Zoro # G708610416


product price:  $898.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
74-1/8 in
Overall Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277151KBL
Zoro #
G708610416
UPC #
707022464048
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
74-1/8 in
Overall Height
24-1/2 in

Details

Shape
Square
Tabletop Structural Material
Expanded Metal
Tabletop Color
Blue
Item
Kids Picnic Table
Assembly
Unassembled

Description

Commercial children's outdoor picnic tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an umbrella hole to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products