Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 23-1/2 in L x 19-1/2 in W x 13 in H, Blue, Polypropylene

  • Mfr # 274318BL

  • Zoro # G908613224


product price: $38.09
/ea
Sold in multiples of 3 for $114.27

Key Features

Overall Height
13 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274318BL
Zoro #
G908613224
UPC #
651588309254
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
23-1/2 in L x 19-1/2 in W x 13 in H

Details

Type
Stack & Nest
Material
Polypropylene
Color
Blue
Item
Storage Container

Description

  • Container can be reused
  • Suitable for storage and transportation of goods
  • Can store valuable items and keep them secured
  • Can be ordered in three colors which are gray blue and red
  • Different colors enable maximum efficiency and inventory control
  • Can be ordered with optional lid snaps that keep stored items securely stored
  • Container is designed to be stacked on other containers to save storage space
  • When not in use, container can be nested into other containers
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products