Stainless Steel, 24 in L, 16-1/4 in W, 33 in H

  • Mfr # 241586

  • Zoro # G708610553


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Length
24 in
Overall Width
16-1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241586
Zoro #
G708610553
UPC #
707022091657
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Length
24 in
Overall Width
16-1/4 in

Details

Material
Stainless Steel
Color
Silver
Assembled/Unassembled
Unassembled
Type
Stock Cart

Description

Simply the best stainless steel cart value on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.