Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep

  • Mfr # 670458

  • Zoro # G208620625


product price: $426.47
/ea
Free Shipping & Returns

Key Features

Bowl Depth
16
Material
Stainless Steel
Includes
Knee Valve
Height
15-1/2 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670458
Zoro #
G208620625
UPC #
707022449052
Country of Origin
China

Dimensions

Bowl Depth
16
Height
15-1/2 in
Width
18 in

Details

Material
Stainless Steel
Includes
Knee Valve

Description

Uses knee levers to distribute hot or cold water. Perfect for any commercial, educational or industrial space where hands need washing or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. High backsplash design protects walls from water residue and damage. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch. 14W x 10D x 5D basin bowl. Features back-splash and basket type drain. 1-hole for deck mount faucet option. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.