Stainless Steel Large Medical Security Cabinet with Double Key Locks

  • Mfr # 436945SS

  • Zoro # G008651454


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Depth
3-1/8 in
Height
17-1/8 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436945SS
Zoro #
G008651454
UPC #
707022425643
Country of Origin
China

Dimensions

Width
14 in
Depth
3-1/8 in
Height
17-1/8 in

Details

Color
Silver
Material
Stainless Steel

Description

Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more. Constructed of heavy duty stainless steel. Two locks on the cabinet are keyed-differently and two keys per lock included. Four fixed shelves - two full and two half - providing flexible storage for most bottle sizes. Overall measures 14W x 3-1/8D x 17-1/8H. Mounting hardware included. Ships fully assembled for quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.