Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock

  • Mfr # 436951SS

  • Zoro # G808591479


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
8 in
Height
24 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436951SS
Zoro #
G808591479
UPC #
707022425650
Country of Origin
China

Dimensions

Width
16 in
Depth
8 in
Height
24 in

Details

Color
Silver
Material
Stainless Steel

Description

Medium narcotics cabinet organizes, secures, and helps protect medications from abuse, misuse, and theft. Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more. Constructed of durable, heavy duty stainless steel. Locks are keyed separately with two keys per lock included. Two adjustable and removable steel shelves. Pre-drilled mounting holes in the back with mounting hardware included. Overall measures 16W x 8D x 24H. Ships fully assembled for quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.