Stainless Steel Power Scissor Lift Table, 48" x 36", 1500 Lb Cap.

  • Mfr # 293261

  • Zoro # G422794034


product price:  $9,994.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1500 lbs
Length
48 in
Material
Stainless Steel
Color
Silver
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293261
Zoro #
G422794034
UPC #
707022499057
Country of Origin
China

Dimensions

Length
48 in
Width
36 in

Details

Load Capacity
1500 lbs
Material
Stainless Steel
Color
Silver

Description

Need a lift table that can handle wash downs? Switch to the Global Industrial Stainless Steel Power Scissor Lift Table for a more efficient, ergonomic, and sanitary method for loading materials in your facility. This work platform is ideal for assembly work and material handling in foodservice and pharmaceutical industries where equipment requires sanitary wash downs. It is also suitable for material handling operations in wash down areas. The ergonomic scissor lift table features push-button controls to raise the elevating platform to a desired work height, allowing workers to retrieve materials without bending or leaning.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.